Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 90mm

  • Mfr # 22318 E/C3

  • Zoro # G7978451


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22318 E/C3
Zoro #
G7978451
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
Width (In.)
2.5197 in
Width (mm)
64 mm
Fillet Radius
2.5 mm
Overall Width
64 mm
Outside Diameter
190 mm
Bore Diameter
90 mm

Details

Type
Open
Cage Material
Steel
Dynamic Load Capacity (N)
550,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
123,600 lb
Static Load Capacity (N)
610,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
137,000 lb
Maximum Speed
3,600 RPM Grease
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Maximum Temperature
390 Degrees F
Load Direction
Radial, Thrust
System of Measurement
Metric
Lubricant Material
Grease
Static Radial Load Capacity
695 kN
Dynamic Radial Load Capacity
637 kN
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
3 Degrees
Minimum Temperature
-20 Degrees F
Bearing Industry Number
22318
Closure
Open
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 190 mm, Overall Width 64 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.