Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 90mm

  • Mfr # 22318 EK

  • Zoro # G8393761


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22318 EK
Zoro #
G8393761
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
7.4803 in
Outside Dia. (mm)
190 mm
Width (In.)
2.5197 in
Width (mm)
64 mm
Bore Diameter
90 mm
Overall Width
64 mm
Fillet Radius
2.5 mm
Outside Diameter
190 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
610,000 N
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
123,600 lb
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
550,000 N
Static Load Capacity (Lb.)
137,000 lb
Bore Type
Tapered 1:12
Roller Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Roller Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Maximum Misalignment Angle
3 Degrees
Static Radial Load Capacity
695 kN
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
637 kN
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Maximum Speed
3,600 RPM Grease
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Bearing Industry Number
22318
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 22318, Bore Diameter 90 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 190 mm, Overall Width 64 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.