Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 90mm

  • Mfr # 23218 CCK/W33

  • Zoro # G9419943


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23218 CCK/W33
Zoro #
G9419943
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
Width (In.)
2.063 in
Width (mm)
52.4 mm
Outside Diameter
160 mm
Bore Diameter
90 mm
Overall Width
52.4 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
355,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
99,000 lb
Dynamic Load Capacity (Lb.)
80,000 lb
Static Load Capacity (N)
440,000 N
Lubrication
Grease
Load Direction
Radial, Thrust
Bore Type
Tapered 1:12
Roller Material
Alloy Steel
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
440 kN
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
23218
System of Measurement
Metric
Lubricant Material
Grease
Closure
Open
Dynamic Radial Load Capacity
372 kN
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
3,800 RPM Grease
Ring Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 23218, Bore Diameter 90 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 160 mm, Overall Width 52.4 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.