Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 95mm

  • Mfr # 22219 EK

  • Zoro # G8352802


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22219 EK
Zoro #
G8352802
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
Width (In.)
1.6929 in
Width (mm)
43 mm
Overall Width
43 mm
Fillet Radius
2 mm
Bore Diameter
95 mm
Outside Diameter
170 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
84,000 lb
Static Load Capacity (N)
375,000 N
Lubrication
Grease
Dynamic Load Capacity (Lb.)
71,900 lb
Item
Spherical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (N)
320,000 N
Lubricant Material
Grease
Closure
Open
Static Radial Load Capacity
450 kN
Dynamic Radial Load Capacity
393 kN
Lubrication Openings
Groove on Outer Ring
Maximum Speed
4,800 RPM Grease
Bearing Industry Number
22219
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Application
Vibratory Applications, Wind Energy
Ring Material
Alloy Steel
Bore Type
Tapered 1:12
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 22219, Bore Diameter 95 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 170 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.