Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 28100lb

  • Mfr # 21309 EK

  • Zoro # G9419085


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
1.7717 in
Bore Dia. (mm)
45 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21309 EK
Zoro #
G9419085
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.7717 in
Bore Dia. (mm)
45 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
Width (In.)
0.9843 in
Width (mm)
25 mm
Outside Diameter
100 mm
Bore Diameter
45 mm
Fillet Radius
1.5 mm
Overall Width
25 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
127,000 N
Static Load Capacity (Lb.)
29,000 lb
Lubrication
Grease
Dynamic Load Capacity (N)
125,000 N
Dynamic Load Capacity (Lb.)
28,100 lb
Item
Spherical Roller Bearing
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Maximum Speed
8,500 RPM Grease
Maximum Temperature
390 Degrees F
Bore Type
Tapered 1:12
Static Radial Load Capacity
127 kN
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Bearing Industry Number
21309
Dynamic Radial Load Capacity
129 kN
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
System of Measurement
Metric
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 21309, Bore Diameter 45 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 8,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.