Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 35100lb

  • Mfr # 21311 E

  • Zoro # G9419121


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21311 E
Zoro #
G9419121
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.1654 in
Bore Dia. (mm)
55 mm
Outside Dia. (In.)
4.7244 in
Outside Dia. (mm)
120 mm
Width (In.)
1.1417 in
Width (mm)
29 mm
Outside Diameter
120 mm
Fillet Radius
2 mm
Overall Width
29 mm
Bore Diameter
55 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
35,100 lb
Static Load Capacity (Lb.)
37,000 lb
Dynamic Load Capacity (N)
156,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
166,000 N
Lubrication
Grease
Application
Vibratory Applications, Wind Energy
Ring Material
Alloy Steel
Lubricant Material
Grease
Bore Type
Cylindrical
Static Radial Load Capacity
166 kN
Dynamic Radial Load Capacity
159 kN
Maximum Misalignment Angle
2 Degrees
Closure
Open
Maximum Speed
7,500 RPM Grease
System of Measurement
Metric
Roller Material Grade
100Cr6
Bearing Industry Number
21311
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Minimum Temperature
0 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 21311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.