Zoro Homepage

Spherical Roller Bearing, Dynamic 53100lb

  • Mfr # 21313 EK/C3

  • Zoro # G9419182


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21313 EK/C3
Zoro #
G9419182
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
Width (In.)
1.2992 in
Width (mm)
33 mm
Bore Diameter
65 mm
Overall Width
33 mm
Fillet Radius
2 mm
Outside Diameter
140 mm

Description

Spherical Roller Bearing, Bearing Industry Number 21313, Bore Diameter 65 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.