Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 64100lb

  • Mfr # 21315 E

  • Zoro # G9419207


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.9528 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21315 E
Zoro #
G9419207
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.9528 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
Width (In.)
1.4567 in
Width (mm)
37 mm
Fillet Radius
2 mm
Bore Diameter
75 mm
Overall Width
37 mm
Outside Diameter
160 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
325,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
285,000 N
Dynamic Load Capacity (Lb.)
64,100 lb
Lubrication
Grease
Static Load Capacity (Lb.)
73,000 lb
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
2 Degrees
Ring Material
Alloy Steel
Closure
Open
Roller Material
Alloy Steel
Minimum Temperature
0 Degrees F
Maximum Speed
5,600 RPM Grease
Dynamic Radial Load Capacity
291 kN
Load Direction
Radial, Thrust
Bearing Industry Number
21315
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6
Static Radial Load Capacity
325 kN
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Lubricant Material
Grease
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 21315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.