Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 70000lb

  • Mfr # 23022 CC/C3W33

  • Zoro # G9419286


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23022 CC/C3W33
Zoro #
G9419286
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
Width (In.)
1.7717 in
Width (mm)
45 mm
Fillet Radius
2 mm
Outside Diameter
170 mm
Bore Diameter
110 mm
Overall Width
45 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
100,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
310,000 N
Dynamic Load Capacity (Lb.)
70,000 lb
Static Load Capacity (N)
440,000 N
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
326 kN
Closure
Open
System of Measurement
Metric
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Lubricant Material
Grease
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Maximum Speed
4,300 RPM Grease
Bearing Industry Number
23022
Maximum Temperature
390 Degrees F
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
440 kN
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23022, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 170 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.