Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 73100lb

  • Mfr # 21317 E

  • Zoro # G9419243


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21317 E
Zoro #
G9419243
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.6142 in
Width (mm)
41 mm
Overall Width
41 mm
Fillet Radius
2.5 mm
Bore Diameter
85 mm
Outside Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Dynamic Load Capacity (Lb.)
73,100 lb
Dynamic Load Capacity (N)
325,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
84,000 lb
Static Load Capacity (N)
375,000 N
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Bearing Industry Number
21317
Ring Material Grade
100Cr6
System of Measurement
Metric
Dynamic Radial Load Capacity
331 kN
Ring Material
Alloy Steel
Static Radial Load Capacity
375 kN
Maximum Speed
5,300 RPM Grease
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Closure
Open
Maximum Misalignment Angle
2 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 21317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.