Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 82100lb

  • Mfr # 23120 CCK/C3W33

  • Zoro # G9419611


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
6.4961 in
Outside Dia. (mm)
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23120 CCK/C3W33
Zoro #
G9419611
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.937 in
Bore Dia. (mm)
100 mm
Outside Dia. (In.)
6.4961 in
Outside Dia. (mm)
165 mm
Width (In.)
2.0472 in
Width (mm)
52 mm
Fillet Radius
2 mm
Outside Diameter
165 mm
Overall Width
52 mm
Bore Diameter
100 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Dynamic Load Capacity (Lb.)
82,100 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
365,000 N
Static Load Capacity (N)
490,000 N
Static Load Capacity (Lb.)
111,000 lb
Item
Spherical Roller Bearing
Maximum Speed
4,000 RPM Grease
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Bearing Industry Number
23120
Ring Material Grade
100Cr6
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Dynamic Radial Load Capacity
385 kN
Bore Type
Tapered 1:12
System of Measurement
Metric
Minimum Temperature
0 Degrees F
Closure
Open
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
490 kN
Maximum Misalignment Angle
2 Degrees
Ring Material
Alloy Steel
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 23120, Bore Diameter 100 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 165 mm, Overall Width 52 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.