Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic 95500lb

  • Mfr # 21319 E

  • Zoro # G9419261


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21319 E
Zoro #
G9419261
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
1.7717 in
Width (mm)
45 mm
Overall Width
45 mm
Fillet Radius
2.5 mm
Bore Diameter
95 mm
Outside Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
425,000 N
Static Load Capacity (Lb.)
110,000 lb
Lubrication
Grease
Item
Spherical Roller Bearing
Static Load Capacity (N)
490,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
95,500 lb
Maximum Misalignment Angle
2 Degrees
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Maximum Speed
4,500 RPM Grease
Static Radial Load Capacity
490 kN
Minimum Temperature
0 Degrees F
Ring Material Grade
100Cr6
System of Measurement
Metric
Roller Material
Alloy Steel
Closure
Open
Bearing Industry Number
21319
Dynamic Radial Load Capacity
433 kN
Roller Material Grade
100Cr6
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 21319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.