Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic114600lb

  • Mfr # 23124 CC/C3W33

  • Zoro # G9419654


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23124 CC/C3W33
Zoro #
G9419654
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.4409 in
Width (mm)
62 mm
Outside Diameter
200 mm
Overall Width
62 mm
Bore Diameter
120 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
510,000 N
Static Load Capacity (Lb.)
157,000 lb
Lubrication
Grease
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
695,000 N
Dynamic Load Capacity (Lb.)
114,600 lb
Bearing Industry Number
23124
Roller Material
Alloy Steel
System of Measurement
Metric
Maximum Misalignment Angle
2 Degrees
Closure
Open
Roller Material Grade
100Cr6
Static Radial Load Capacity
695 kN
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Ring Material
Alloy Steel
Maximum Speed
3,400 RPM Grease
Dynamic Radial Load Capacity
534 kN
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Application
Vibratory Applications, Wind Energy
Lubricant Material
Grease
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23124, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 200 mm, Overall Width 62 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.