Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic117000lb

  • Mfr # 24122 CC/C3W33

  • Zoro # G9420336


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24122 CC/C3W33
Zoro #
G9420336
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.3307 in
Bore Dia. (mm)
110 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.7165 in
Width (mm)
69 mm
Outside Diameter
180 mm
Fillet Radius
2 mm
Overall Width
69 mm
Bore Diameter
110 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
520,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
750,000 N
Dynamic Load Capacity (Lb.)
117,000 lb
Lubrication
Grease
Static Load Capacity (Lb.)
170,000 lb
Item
Spherical Roller Bearing
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Maximum Temperature
390 Degrees F
Closure
Open
System of Measurement
Metric
Maximum Misalignment Angle
2.5 Degrees
Static Radial Load Capacity
750 kN
Lubricant Material
Grease
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
539 kN
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Maximum Speed
3,000 RPM Grease
Minimum Temperature
0 Degrees F
Bearing Industry Number
24122

Description

Spherical Roller Bearing, Bearing Industry Number 24122, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 69 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.