Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic141600lb

  • Mfr # 23128 CC/W33

  • Zoro # G9419697


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
8.8583 in
Outside Dia. (mm)
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23128 CC/W33
Zoro #
G9419697
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
8.8583 in
Outside Dia. (mm)
225 mm
Width (In.)
2.6772 in
Width (mm)
68 mm
Fillet Radius
2 mm
Overall Width
68 mm
Bore Diameter
140 mm
Outside Diameter
225 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
630,000 N
Static Load Capacity (Lb.)
203,000 lb
Dynamic Load Capacity (Lb.)
141,600 lb
Lubrication
Grease
Static Load Capacity (N)
900,000 N
Item
Spherical Roller Bearing
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Static Radial Load Capacity
900 kN
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Maximum Speed
2,800 RPM Grease
Lubrication Openings
Groove on Outer Ring
Ring Material Grade
100Cr6
Maximum Misalignment Angle
2 Degrees
Roller Material Grade
100Cr6
Bearing Industry Number
23128
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Dynamic Radial Load Capacity
659 kN
Roller Material
Alloy Steel
System of Measurement
Metric
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 23128, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 225 mm, Overall Width 68 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.