Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic153000lb

  • Mfr # 24126 CC/C3W33

  • Zoro # G9420345


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24126 CC/C3W33
Zoro #
G9420345
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Fillet Radius
2 mm
Overall Width
80 mm
Bore Diameter
130 mm
Outside Diameter
210 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
680,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
153,000 lb
Static Load Capacity (Lb.)
220,000 lb
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
1,000,000 N
Minimum Temperature
0 Degrees F
Ring Material Grade
100Cr6
Bearing Industry Number
24126
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
2,400 RPM Grease
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
699 kN
Static Radial Load Capacity
1,000 kN
System of Measurement
Metric
Closure
Open
Bore Type
Cylindrical
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 24126, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 210 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.