Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic160000lb

  • Mfr # 23034 CCK/C3W33

  • Zoro # G9419426


product price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23034 CCK/C3W33
Zoro #
G9419426
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
Width (In.)
2.6378 in
Width (mm)
67 mm
Bore Diameter
170 mm
Overall Width
67 mm
Fillet Radius
2 mm
Outside Diameter
260 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Static Load Capacity (N)
1,060,000 N
Dynamic Load Capacity (Lb.)
160,000 lb
Static Load Capacity (Lb.)
240,000 lb
Dynamic Load Capacity (N)
710,000 N
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication Openings
Groove on Outer Ring
System of Measurement
Metric
Bearing Industry Number
23034
Static Radial Load Capacity
1,060 kN
Ring Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Application
Vibratory Applications, Wind Energy
Bore Type
Tapered 1:12
Maximum Speed
2,800 RPM Grease
Closure
Open
Minimum Temperature
0 Degrees F
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Ring Material Grade
100Cr6
Lubricant Material
Grease
Dynamic Radial Load Capacity
745 kN
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 23034, Bore Diameter 170 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 260 mm, Overall Width 67 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.