Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic175000lb

  • Mfr # 23226 CC/C3W33

  • Zoro # G9420056


product price: $2,178.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23226 CC/C3W33
Zoro #
G9420056
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.1181 in
Bore Dia. (mm)
130 mm
Outside Dia. (In.)
9.0551 in
Outside Dia. (mm)
230 mm
Width (In.)
3.1496 in
Width (mm)
80 mm
Overall Width
80 mm
Fillet Radius
2.5 mm
Outside Diameter
230 mm
Bore Diameter
130 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
239,000 lb
Dynamic Load Capacity (Lb.)
175,000 lb
Lubrication
Grease
Static Load Capacity (N)
1,060,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
780,000 N
Maximum Speed
2,600 RPM Grease
Load Direction
Radial, Thrust
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Dynamic Radial Load Capacity
826 kN
Maximum Misalignment Angle
2.5 Degrees
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
23226
Lubricant Material
Grease
System of Measurement
Metric
Roller Material
Alloy Steel
Static Radial Load Capacity
1,060 kN
Application
Vibratory Applications, Wind Energy
Closure
Open
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 230 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.