Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic187000lb

  • Mfr # 23036 CC/C3W33

  • Zoro # G9419444


product price: $2,626.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23036 CC/C3W33
Zoro #
G9419444
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
Width (In.)
2.9134 in
Width (mm)
74 mm
Overall Width
74 mm
Fillet Radius
2 mm
Outside Diameter
280 mm
Bore Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
187,000 lb
Static Load Capacity (N)
1,250,000 N
Dynamic Load Capacity (N)
830,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
290,000 lb
Minimum Temperature
0 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
883 kN
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Lubricant Material
Grease
Bearing Industry Number
23036
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Ring Material
Alloy Steel
Roller Material Grade
100Cr6
Maximum Speed
2,600 RPM Grease
Static Radial Load Capacity
1,250 kN
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 23036, Bore Diameter 180 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 280 mm, Overall Width 74 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.