Zoro Homepage

Spherical Roller Bearing, Dynamic190000lb

  • Mfr # 23956 CC/W33

  • Zoro # G9420214


product price: $7,165.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
14.9606 in
Outside Dia. (mm)
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23956 CC/W33
Zoro #
G9420214
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
11.0236 in
Bore Dia. (mm)
280 mm
Outside Dia. (In.)
14.9606 in
Outside Dia. (mm)
380 mm
Width (In.)
2.9528 in
Width (mm)
75 mm
Outside Diameter
380 mm
Overall Width
75 mm
Bore Diameter
280 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (N)
845,000 N
Static Load Capacity (N)
1,760,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
190,000 lb
Static Load Capacity (Lb.)
400,000 lb
System of Measurement
Metric
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Grease
Closure
Open
Static Radial Load Capacity
1,760 kN
Roller Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Bearing Industry Number
23956
Lubrication Openings
Groove on Outer Ring
Minimum Temperature
0 Degrees F
Dynamic Radial Load Capacity
1,016 kN
Ring Material Grade
100Cr6
Roller Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust
Maximum Speed
1,700 RPM Grease
Bore Type
Cylindrical
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23956, Bore Diameter 280 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 380 mm, Overall Width 75 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.