Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic225000lb

  • Mfr # 23040 CC/C3W33

  • Zoro # G9419462


product price: $3,285.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23040 CC/C3W33
Zoro #
G9419462
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
Width (In.)
3.2283 in
Width (mm)
82 mm
Overall Width
82 mm
Bore Diameter
200 mm
Fillet Radius
2 mm
Outside Diameter
310 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
350,000 lb
Dynamic Load Capacity (Lb.)
225,000 lb
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,530,000 N
Lubrication
Grease
Dynamic Load Capacity (N)
1,000,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Radial Load Capacity
1,058 kN
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
23040
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
390 Degrees F
Maximum Misalignment Angle
2 Degrees
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Speed
2,200 RPM Grease
Lubricant Material
Grease
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
System of Measurement
Metric
Bore Type
Cylindrical
Static Radial Load Capacity
1,530 kN
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 23040, Bore Diameter 200 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 310 mm, Overall Width 82 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.