Zoro Homepage

Spherical Roller Bearing, Dynamic233800lb

  • Mfr # 23134 CCK/C3W33

  • Zoro # G9419776


product price: $3,082.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23134 CCK/C3W33
Zoro #
G9419776
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
11.0236 in
Outside Dia. (mm)
280 mm
Width (In.)
3.4646 in
Width (mm)
88 mm
Overall Width
88 mm
Outside Diameter
280 mm
Fillet Radius
2 mm
Bore Diameter
170 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23134, Bore Diameter 170 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 280 mm, Overall Width 88 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.