Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic243000lb

  • Mfr # 23230 CC/C3W33

  • Zoro # G9420101


product price: $3,188.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23230 CC/C3W33
Zoro #
G9420101
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.9055 in
Bore Dia. (mm)
150 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
Width (In.)
3.7795 in
Width (mm)
96 mm
Overall Width
96 mm
Fillet Radius
2.5 mm
Outside Diameter
270 mm
Bore Diameter
150 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,460,000 N
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
243,000 lb
Dynamic Load Capacity (N)
1,080,000 N
Static Load Capacity (Lb.)
329,000 lb
Maximum Temperature
390 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy
Minimum Temperature
0 Degrees F
Dynamic Radial Load Capacity
1,129 kN
Lubrication Openings
Groove on Outer Ring
Closure
Open
Bearing Industry Number
23230
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Ring Material Grade
100Cr6
Lubricant Material
Grease
Maximum Misalignment Angle
2.5 Degrees
Maximum Speed
2,200 RPM Grease
Static Radial Load Capacity
1,460 kN
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23230, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 270 mm, Overall Width 96 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.