Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic254000lb

  • Mfr # 452328 KM2/W502

  • Zoro # G9420415


product price: $3,431.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452328 KM2/W502
Zoro #
G9420415
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
4.0157 in
Width (mm)
102 mm
Bore Diameter
140 mm
Overall Width
102 mm
Outside Diameter
300 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
1,130,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
1,560,000 N
Static Load Capacity (Lb.)
350,700 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (Lb.)
254,000 lb
Maximum Temperature
392 Degrees F
Maximum Misalignment Angle
3 Degrees
Closure
Open
Ring Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Ring Material Grade
100Cr6
Bore Type
Tapered 1:12
Load Direction
Radial, Thrust
Lubricant Material
Grease
Roller Material Grade
100Cr6
Roller Material
Alloy Steel
Bearing Industry Number
22328
Dynamic Radial Load Capacity
1,357 kN
System of Measurement
Metric
Static Radial Load Capacity
1,560 kN
Minimum Temperature
0 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 22328, Bore Diameter 140 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 102 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,357 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.