Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic269800lb

  • Mfr # 23136 CCK/C3W33

  • Zoro # G9419812


product price: $4,018.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23136 CCK/C3W33
Zoro #
G9419812
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
3.7795 in
Width (mm)
96 mm
Outside Diameter
300 mm
Overall Width
96 mm
Bore Diameter
180 mm
Fillet Radius
2.5 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (Lb.)
396,000 lb
Dynamic Load Capacity (Lb.)
269,800 lb
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (N)
1,200,000 N
Static Load Capacity (N)
1,760,000 N
Item
Spherical Roller Bearing
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Application
Vibratory Applications, Wind Energy
Roller Material
Alloy Steel
Ring Material Grade
100Cr6
Dynamic Radial Load Capacity
1,263 kN
Minimum Temperature
0 Degrees F
Lubricant Material
Grease
Maximum Speed
2,200 RPM Grease
Ring Material
Alloy Steel
Bearing Industry Number
23136
Maximum Temperature
390 Degrees F
Load Direction
Radial, Thrust
Bore Type
Tapered 1:12
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
1,760 kN
Roller Material Grade
100Cr6
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 23136, Bore Diameter 180 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 96 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.