Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic274000lb

  • Mfr # 23232 CCK/C3W33

  • Zoro # G9420144


product price: $4,389.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23232 CCK/C3W33
Zoro #
G9420144
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
11.4173 in
Outside Dia. (mm)
290 mm
Width (In.)
4.0945 in
Width (mm)
104 mm
Bore Diameter
160 mm
Fillet Radius
2.5 mm
Outside Diameter
290 mm
Overall Width
104 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
1,660,000 N
Dynamic Load Capacity (N)
1,220,000 N
Dynamic Load Capacity (Lb.)
274,000 lb
Static Load Capacity (Lb.)
374,000 lb
Lubricant Material
Grease
Load Direction
Radial, Thrust
Maximum Speed
2,200 RPM Grease
Minimum Temperature
0 Degrees F
Closure
Open
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Bore Type
Tapered 1:12
Maximum Misalignment Angle
2.5 Degrees
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
1,281 kN
Bearing Industry Number
23232
System of Measurement
Metric
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
1,660 kN
Roller Material Grade
100Cr6
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23232, Bore Diameter 160 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 290 mm, Overall Width 104 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.