Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic315000lb

  • Mfr # 24136 CC/C3W33

  • Zoro # G9420363


product price: $8,034.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24136 CC/C3W33
Zoro #
G9420363
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
11.811 in
Outside Dia. (mm)
300 mm
Width (In.)
4.6457 in
Width (mm)
118 mm
Fillet Radius
2.5 mm
Outside Diameter
300 mm
Overall Width
118 mm
Bore Diameter
180 mm

Details

Type
Double Row
Cage Material
Steel
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
1,400,000 N
Static Load Capacity (N)
2,160,000 N
Dynamic Load Capacity (Lb.)
315,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
490,000 lb
Ring Material Grade
100Cr6
Bearing Industry Number
24136
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
2,160 kN
Roller Material
Alloy Steel
Lubrication Openings
Groove on Outer Ring
Maximum Speed
1,600 RPM Grease
Lubricant Material
Grease
Dynamic Radial Load Capacity
1,449 kN
Maximum Misalignment Angle
2.5 Degrees
Bore Type
Cylindrical
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 24136, Bore Diameter 180 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 118 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.