Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic467600lb

  • Mfr # 23148 CCK/C3W33

  • Zoro # G9419907


product price: $8,006.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23148 CCK/C3W33
Zoro #
G9419907
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
9.4488 in
Bore Dia. (mm)
240 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.0394 in
Width (mm)
128 mm
Overall Width
128 mm
Fillet Radius
3 mm
Outside Diameter
400 mm
Bore Diameter
240 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
467,600 lb
Static Load Capacity (Lb.)
720,000 lb
Static Load Capacity (N)
3,200,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (N)
2,080,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Radial Load Capacity
2,187 kN
System of Measurement
Metric
Maximum Speed
1,600 RPM Grease
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Static Radial Load Capacity
3,200 kN
Closure
Open
Minimum Temperature
0 Degrees F
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Roller Material Grade
100Cr6
Lubricant Material
Grease
Bore Type
Tapered 1:12
Application
Vibratory Applications, Wind Energy
Maximum Temperature
390 Degrees F
Bearing Industry Number
23148
Maximum Misalignment Angle
2 Degrees

Description

Spherical Roller Bearing, Bearing Industry Number 23148, Bore Diameter 240 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 128 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.