Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic504000lb

  • Mfr # 23064 CC/C08W506

  • Zoro # G2197338


product price: $19,645.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23064 CC/C08W506
Zoro #
G2197338
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
18.8976 in
Outside Dia. (mm)
480 mm
Width (In.)
4.7638 in
Width (mm)
121 mm
Overall Width
121 mm
Bore Diameter
320 mm
Outside Diameter
480 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
504,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Dynamic Load Capacity (N)
2,240,000 N
Static Load Capacity (Lb.)
860,000 lb
Item
Spherical Roller Bearing
Static Load Capacity (N)
3,800,000 N
Maximum Misalignment Angle
2.5 Degrees
Bore Type
Cylindrical
Roller Material
Alloy Steel
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
2,348 kN
Lubricant Material
Grease
Roller Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Maximum Temperature
392 Degrees F
Bearing Industry Number
23064
Static Radial Load Capacity
3,800 kN
System of Measurement
Metric
Minimum Temperature
0 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23064, Bore Diameter 320 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 480 mm, Overall Width 121 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 2,348 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.