Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic531000lb

  • Mfr # 23244 CCK/C3W33

  • Zoro # G2197216


product price: $9,071.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23244 CCK/C3W33
Zoro #
G2197216
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
15.748 in
Outside Dia. (mm)
400 mm
Width (In.)
5.6693 in
Width (mm)
144 mm
Overall Width
144 mm
Bore Diameter
220 mm
Fillet Radius
3 mm
Outside Diameter
400 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
3,450,000 N
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
531,000 lb
Dynamic Load Capacity (N)
2,360,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
776,000 lb
System of Measurement
Metric
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F
Bore Type
Tapered 1:12
Closure
Open
Bearing Industry Number
23244
Minimum Temperature
0 Degrees F
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
2,485 kN
Static Radial Load Capacity
3,450 kN
Maximum Speed
1,500 RPM Grease
Roller Material Grade
100Cr6
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2.5 Degrees
Ring Material Grade
100Cr6
Lubrication Openings
Groove on Outer Ring
Lubricant Material
Grease
Ring Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 23244, Bore Diameter 220 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 400 mm, Overall Width 144 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.