Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic865000lb

  • Mfr # 23264 CAC/C3W33

  • Zoro # G2197198


product price: $47,328.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
22.8346 in
Outside Dia. (mm)
580 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23264 CAC/C3W33
Zoro #
G2197198
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
22.8346 in
Outside Dia. (mm)
580 mm
Width (In.)
8.189 in
Width (mm)
208 mm
Outside Diameter
580 mm
Overall Width
208 mm
Fillet Radius
4 mm
Bore Diameter
320 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
1,507,000 lb
Dynamic Load Capacity (Lb.)
865,000 lb
Static Load Capacity (N)
6,700,000 N
Dynamic Load Capacity (N)
3,850,000 N
Lubrication
Grease
Lubricant Material
Grease
Maximum Speed
950 RPM Grease
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Maximum Misalignment Angle
3.5 Degrees
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Roller Material Grade
100Cr6
Bearing Industry Number
23264
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Static Radial Load Capacity
6,700 kN
Dynamic Radial Load Capacity
4,607 kN
Closure
Open

Description

Spherical Roller Bearing, Bearing Industry Number 23264, Bore Diameter 320 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 950 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 580 mm, Overall Width 208 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 4,607 kN, Fillet Radius 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.