Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 240000lb

  • Mfr # 23034 CC/C3W33

  • Zoro # G9419401


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23034 CC/C3W33
Zoro #
G9419401
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
10.2362 in
Outside Dia. (mm)
260 mm
Width (In.)
2.6378 in
Width (mm)
67 mm
Bore Diameter
170 mm
Overall Width
67 mm
Fillet Radius
2 mm
Outside Diameter
260 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Dynamic Load Capacity (Lb.)
160,000 lb
Dynamic Load Capacity (N)
710,000 N
Static Load Capacity (N)
1,060,000 N
Item
Spherical Roller Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
240,000 lb
Minimum Temperature
0 Degrees F
Bearing Industry Number
23034
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Closure
Open
Roller Material
Alloy Steel
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Misalignment Angle
2 Degrees
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
745 kN
Static Radial Load Capacity
1,060 kN
Lubrication Openings
Groove on Outer Ring
Maximum Speed
2,800 RPM Grease
Lubricant Material
Grease
Maximum Temperature
390 Degrees F
Ring Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23034, Bore Diameter 170 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 260 mm, Overall Width 67 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.