Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 29000 lb

  • Mfr # 21309 E

  • Zoro # G9419067


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
1.7717 in
Bore Dia. (mm)
45 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21309 E
Zoro #
G9419067
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
1.7717 in
Bore Dia. (mm)
45 mm
Outside Dia. (In.)
3.937 in
Outside Dia. (mm)
100 mm
Width (In.)
0.9843 in
Width (mm)
25 mm
Outside Diameter
100 mm
Fillet Radius
1.5 mm
Overall Width
25 mm
Bore Diameter
45 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
125,000 N
Dynamic Load Capacity (Lb.)
28,100 lb
Static Load Capacity (Lb.)
29,000 lb
Static Load Capacity (N)
127,000 N
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Roller Material
Alloy Steel
Bore Type
Cylindrical
System of Measurement
Metric
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
0 Degrees F
Maximum Temperature
390 Degrees F
Closure
Open
Dynamic Radial Load Capacity
129 kN
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Maximum Speed
8,500 RPM Grease
Static Radial Load Capacity
127 kN
Lubricant Material
Grease
Ring Material
Alloy Steel
Bearing Industry Number
21309

Description

Spherical Roller Bearing, Bearing Industry Number 21309, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 8,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.