Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 308000lb

  • Mfr # 23132 CC/C3W33

  • Zoro # G9419733


product price: $3,387.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23132 CC/C3W33
Zoro #
G9419733
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.2992 in
Bore Dia. (mm)
160 mm
Outside Dia. (In.)
10.6299 in
Outside Dia. (mm)
270 mm
Width (In.)
3.3858 in
Width (mm)
86 mm
Bore Diameter
160 mm
Outside Diameter
270 mm
Fillet Radius
2 mm
Overall Width
86 mm

Details

Type
Double Row
Cage Material
Steel
Lubrication
Grease
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
980,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
308,000 lb
Dynamic Load Capacity (Lb.)
220,300 lb
Static Load Capacity (N)
1,370,000 N
Static Radial Load Capacity
1,370 kN
Maximum Temperature
390 Degrees F
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
0 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Bearing Industry Number
23132
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
1,029 kN
Application
Vibratory Applications, Wind Energy
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
2,400 RPM Grease
Lubricant Material
Grease
Lubrication Openings
Groove on Outer Ring

Description

Spherical Roller Bearing, Bearing Industry Number 23132, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 270 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.