Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 420000lb

  • Mfr # 23044 CCK/W33

  • Zoro # G9419523


product price: $4,434.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23044 CCK/W33
Zoro #
G9419523
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
8.6614 in
Bore Dia. (mm)
220 mm
Outside Dia. (In.)
13.3858 in
Outside Dia. (mm)
340 mm
Width (In.)
3.5433 in
Width (mm)
90 mm
Outside Diameter
340 mm
Fillet Radius
2.5 mm
Overall Width
90 mm
Bore Diameter
220 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
1,860,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
420,000 lb
Item
Spherical Roller Bearing
Lubrication
Grease
Dynamic Load Capacity (Lb.)
275,000 lb
Dynamic Load Capacity (N)
1,220,000 N
Lubrication Openings
Groove on Outer Ring
Bore Type
Tapered 1:12
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
2 Degrees
Ring Material Grade
100Cr6
Roller Material Grade
100Cr6
Maximum Speed
2,000 RPM Grease
Closure
Open
Static Radial Load Capacity
1,860 kN
Ring Material
Alloy Steel
Bearing Industry Number
23044
Roller Material
Alloy Steel
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
System of Measurement
Metric
Dynamic Radial Load Capacity
1,261 kN
Lubricant Material
Grease
Maximum Temperature
390 Degrees F

Description

Spherical Roller Bearing, Bearing Industry Number 23044, Bore Diameter 220 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 340 mm, Overall Width 90 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.