Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 480000lb

  • Mfr # 24040 CC/W33

  • Zoro # G9420293


product price: $5,685.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24040 CC/W33
Zoro #
G9420293
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
12.2047 in
Outside Dia. (mm)
310 mm
Width (In.)
4.2913 in
Width (mm)
109 mm
Overall Width
109 mm
Bore Diameter
200 mm
Outside Diameter
310 mm
Fillet Radius
2 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
1,290,000 N
Static Load Capacity (N)
2,120,000 N
Dynamic Load Capacity (Lb.)
290,000 lb
Lubrication
Grease
Item
Spherical Roller Bearing
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (Lb.)
480,000 lb
Closure
Open
Bore Type
Cylindrical
Lubrication Openings
Groove on Outer Ring
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
2,120 kN
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Roller Material
Alloy Steel
Maximum Speed
1,900 RPM Grease
Roller Material Grade
100Cr6
Lubricant Material
Grease
Bearing Industry Number
24040
Dynamic Radial Load Capacity
1,353 kN
Application
Vibratory Applications, Wind Energy
Load Direction
Radial, Thrust

Description

Spherical Roller Bearing, Bearing Industry Number 24040, Bore Diameter 200 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,900 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 310 mm, Overall Width 109 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.