Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 607000lb

  • Mfr # 23240 CCK/C3W33

  • Zoro # G9420187


product price: $7,178.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23240 CCK/C3W33
Zoro #
G9420187
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.874 in
Bore Dia. (mm)
200 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
Width (In.)
5.0394 in
Width (mm)
128 mm
Overall Width
128 mm
Outside Diameter
360 mm
Fillet Radius
3 mm
Bore Diameter
200 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (N)
1,860,000 N
Temp. Range (F)
0 Degrees to 392 Degrees F
Lubrication
Grease
Static Load Capacity (N)
2,700,000 N
Static Load Capacity (Lb.)
607,000 lb
Dynamic Load Capacity (Lb.)
418,000 lb
Item
Spherical Roller Bearing
Maximum Misalignment Angle
2.5 Degrees
Load Direction
Radial, Thrust
Application
Vibratory Applications, Wind Energy
Dynamic Radial Load Capacity
1,947 kN
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Bore Type
Tapered 1:12
Closure
Open
Maximum Temperature
390 Degrees F
Roller Material Grade
100Cr6
System of Measurement
Metric
Maximum Speed
1,700 RPM Grease
Lubrication Openings
Groove on Outer Ring
Ring Material Grade
100Cr6
Lubricant Material
Grease
Minimum Temperature
0 Degrees F
Bearing Industry Number
23240
Static Radial Load Capacity
2,700 kN

Description

Spherical Roller Bearing, Bearing Industry Number 23240, Bore Diameter 200 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 360 mm, Overall Width 128 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.