Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 61000 lb

  • Mfr # 21313 E

  • Zoro # G9419164


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21313 E
Zoro #
G9419164
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
Width (In.)
1.2992 in
Width (mm)
33 mm
Fillet Radius
2 mm
Outside Diameter
140 mm
Bore Diameter
65 mm
Overall Width
33 mm

Details

Type
Double Row
Cage Material
Steel
Static Load Capacity (N)
270,000 N
Static Load Capacity (Lb.)
61,000 lb
Dynamic Load Capacity (N)
236,000 N
Lubrication
Grease
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
53,100 lb
Bore Type
Cylindrical
Roller Material Grade
100Cr6
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
Bearing Industry Number
21313
Roller Material
Alloy Steel
Maximum Misalignment Angle
2 Degrees
Lubricant Material
Grease
Ring Material Grade
100Cr6
Maximum Speed
6,000 RPM Grease
Application
Vibratory Applications, Wind Energy
Ring Material
Alloy Steel
Closure
Open
Maximum Temperature
390 Degrees F
Dynamic Radial Load Capacity
243 kN
Static Radial Load Capacity
270 kN
Lubrication Openings
Groove on Outer Ring
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 21313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.