Zoro Homepage

Spherical Roller Bearing, Static 84000 lb

  • Mfr # 21316 E

  • Zoro # G9419225


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21316 E
Zoro #
G9419225
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.1496 in
Bore Dia. (mm)
80 mm
Outside Dia. (In.)
6.6929 in
Outside Dia. (mm)
170 mm
Width (In.)
1.5354 in
Width (mm)
39 mm
Bore Diameter
80 mm
Overall Width
39 mm
Outside Diameter
170 mm
Fillet Radius
2 mm

Description

Spherical Roller Bearing, Bearing Industry Number 21316, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.