Zoro Homepage

Spherical Roller Bearing, Static 99000 lb

  • Mfr # 23218 CC/C3W33

  • Zoro # G9419925


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23218 CC/C3W33
Zoro #
G9419925
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.5433 in
Bore Dia. (mm)
90 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
Width (In.)
2.063 in
Width (mm)
52.4 mm
Bore Diameter
90 mm
Fillet Radius
2 mm
Outside Diameter
160 mm
Overall Width
52.4 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 160 mm, Overall Width 52.4 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.