Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Brgs

  • Mfr # 23230 CC W33

  • Zoro # G309114061


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia. (In.)
10.63 in
Width (In.)
3.78 in
Cage Material
Sheet metal
Static Load Capacity
328 221 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23230 CC W33
Zoro #
G309114061
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
10.63 in
Width (In.)
3.78 in

Details

Type
Cylindrical
Cage Material
Sheet metal
Static Load Capacity
328 221 lbf
Dynamic Load Capacity (Lb.)
253 809 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.