
Spindle Brgs B7Xxx, B72Xx, B719Xx; Spind. Brg Sets & M.Kits- 100Cr6 - Open
Mfr # 7021CD/P4ATBTA
Zoro # G911318741
product price:Â $4,032.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity
46,760 lbf
Bore Dia.
4.1339 in
Bearing Material
Bearing steel
Outside Dia.
6.2992 in
Lubrication
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7021CD/P4ATBTA
Zoro #
G911318741
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
4.1339 in
Outside Dia.
6.2992 in
Width
3.0709 in
Details
Dynamic Load Capacity
46,760 lbf
Bearing Material
Bearing steel
Lubrication
None
Static Load Capacity
65,195 lbf
Bore Tolerance
P4A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.