Spindle Brgs B7Xxx, B72Xx, B719Xx; Spind. Brg Sets & M.Kits- 100Cr6 - Open

  • Mfr # 7026ACD P4 AQBCA

  • Zoro # G611318973


product price:  $9,967.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Bearing Steel
Dynamic Load Capacity
83,404 lbf
Static Load Capacity
134,885 lbf
Bore Dia.
5.1181 in
Outside Dia.
7.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7026ACD P4 AQBCA
Zoro #
G611318973
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
5.1181 in
Outside Dia.
7.874 in
Width
5.1969 in

Details

Bearing Material
Bearing Steel
Dynamic Load Capacity
83,404 lbf
Static Load Capacity
134,885 lbf
Lubrication
None
Bore Tolerance
P4A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.