Spindle Brgs B7Xxx, B72Xx, B719Xx; Spindle Bearings - 100Cr6 - Open

  • Mfr # 7202CD/P4A

  • Zoro # G611317662


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Bore Tolerance
P4A
Bore Dia.
0.5906 in
Lubrication
None
Width
0.4331 in
Static Load Capacity
753 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7202CD/P4A
Zoro #
G611317662
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.5906 in
Width
0.4331 in
Outside Dia.
1.378 in

Details

Bore Tolerance
P4A
Lubrication
None
Static Load Capacity
753 lbf
Dynamic Load Capacity
1,666 lbf
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.