Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Pillow Blocks, No SAF316

  • Mfr # SAF316

  • Zoro # G308471455


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Labyrinth seal
Bolt Hole Center-to-Center
11.625 in
Mounting Surface to Shaft Center
Through shaft/Shaft end
Number of Bolts
2
Overall Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SAF316
Zoro #
G308471455
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14.25 in
Bolt Size
0.75 in
Overall Height
8.25 in
Overall Width
6.5 in

Details

Bearing Housing Material Type
Labyrinth seal
Bolt Hole Center-to-Center
11.625 in
Mounting Surface to Shaft Center
Through shaft/Shaft end
Number of Bolts
2
Housing material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.