Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Pillow Blocks, No SAFD515

  • Mfr # SAFD515

  • Zoro # G908471503


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.2031 in
Overall Width
4.6875 in
Bearing Housing Material Type
Spheroidal graphite cast iron
Overall Length
11.25 in
Housing material
Spheroidal graphite cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SAFD515
Zoro #
G908471503
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Height
6.2031 in
Overall Width
4.6875 in
Overall Length
11.25 in

Details

Bearing Housing Material Type
Spheroidal graphite cast iron
Housing material
Spheroidal graphite cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.