Zoro Homepage

Split Pillow Blocks

  • Mfr # SAF314

  • Zoro # G411309454


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.375 in
Overall Width
5.375 in
Overall Length
13 in
Housing material
Cast iron
Bearing Housing Material Type
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SAF314
Zoro #
G411309454
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Height
7.375 in
Overall Width
5.375 in
Overall Length
13 in

Details

Housing material
Cast iron
Bearing Housing Material Type
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.