Steering Knuckle Seal 1970-1972 Ford F-100 3.9L 4.9L 5.0L 5.9L 6.4L

  • Mfr # 10035

  • Zoro # G7546215


product price:  $7.39
/ea

Key Features

Width
0.469 in
Exterior Dia.
1.785 in
Bore
1.781 in
Boretite
Yes
Shaft
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035
Zoro #
G7546215
UPC #
8531100843
Country of Origin
Unknown

Dimensions

Width
0.469 in
Exterior Dia.
1.785 in

Details

Bore
1.781 in
Boretite
Yes
Shaft
1.0000 in

Description

SKF steering knuckle seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering knuckle seal's for virtually every automobile on the road today. SKF steering knuckle seal's are available for on and off road use and are designed for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.