Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing, 15103-Svp

  • Mfr # 15103-SVP

  • Zoro # G4930041


product price: $19.29
/ea

Key Features

Width
0.785 in
Cone Length
0.785 in
Cone ID
1.03 in
Cone Radius
0.03 in
Cup Length
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15103-SVP
Zoro #
G4930041
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.785 in
Cone Length
0.785 in
Cone Radius
0.03 in
Cup Length
0.13 in

Details

Cone ID
1.03 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.