Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing, Br09081

  • Mfr # BR09081

  • Zoro # G4952426


product price: $23.15
/ea

Key Features

Width
0.9063 in
Cone Radius
0.0600 in
Cone Length
0.8480 in
Cone ID
0.8120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR09081
Zoro #
G4952426
UPC #
85311055925
Country of Origin
Unknown

Dimensions

Width
0.9063 in
Cone Radius
0.0600 in
Cone Length
0.8480 in

Details

Cone ID
0.8120 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.